Skip Content
SOCKET SET CUP POINT NO8-32X5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET CUP POINT NO8-32X5/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07840.016.0031
  • Mfr. Model # U07840.016.0031
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 948
  • Shipping Weight 0.121 lbs

Technical Specs

  • Package Quantity 100
  • Item Set Screw
  • Thread Size #8-32
  • Material Alloy Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Class 3A
  • Drive Type Hex Socket
  • Drive Size 5/64"
  • Overall Length 5/16"
  • Point Type Cup
  • Meets ASME B18.3
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • Finish Plain
  • Decimal Equivalent 0.164"
  • Type UNC
  • System of Measurement Inch
  • Point Dia. 0.076" - 0.087"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list