SOCKET SET CUP POINT NO8-32X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET CUP POINT NO8-32X3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07840.016.0075
  • Mfr. Model # U07840.016.0075
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 948
  • Shipping Weight 0.325 lbs

Technical Specs

  • Item Set Screw
  • Material Alloy Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size #8-32
  • Class 3A
  • Drive Size 5/64"
  • Overall Length 3/4"
  • Package Quantity 100
  • Drive Type Hex Socket
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Type Cup
  • Point Material Alloy Steel
  • Meets ASME B18.3
  • Decimal Equivalent 0.164"
  • Finish Plain
  • Type UNC
  • Point Dia. 0.076" - 0.087"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list