Skip Content
SOCKET SET CUP POINT NO6-40X1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET CUP POINT NO6-40X1/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07852.013.0012
  • Mfr. Model # U07852.013.0012
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 950
  • Shipping Weight 0.031 lbs

Technical Specs

  • Item Socket Set Screw
  • Material Alloy Steel
  • Package Quantity 100
  • Temp. Range (F) -50 Degrees - 549 Degrees
  • Class 3A
  • Thread Size #6-40
  • Drive Size 1/16"
  • Meets ASME B18.3
  • Drive Type Hex Socket
  • Point Type Cup
  • Overall Length 1/8"
  • Point Material Alloy Steel
  • Rockwell Hardness HRC 45 - HRC 53
  • Decimal Equivalent 0.063"
  • Finish Plain
  • Type UNF
  • System of Measurement Inch
  • Point Dia. 0.074"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list