SOCKET SET CUP POINT NO6-32X5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET CUP POINT NO6-32X5/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07840.013.0031
  • Mfr. Model # U07840.013.0031
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 948
  • Shipping Weight 0.082 lbs

Technical Specs

  • Item Set Screw
  • Material Alloy Steel
  • Thread Size #6-32
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Class 3A
  • Overall Length 5/16"
  • Drive Type Hex Socket
  • Point Type Cup
  • Drive Size 1/16"
  • Rockwell Hardness HRC 45 - HRC 53
  • Meets ASME B18.3
  • Point Material Alloy Steel
  • Decimal Equivalent 0.138"
  • Finish Plain
  • Type UNC
  • Point Dia. 0.064" - 0.074"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list