Skip Content
SOCKET SET CUP POINT NO5-40X5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET CUP POINT NO5-40X5/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07840.012.0062
  • Mfr. Model # U07840.012.0062
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 948
  • Shipping Weight 0.149 lbs

Technical Specs

  • Material Alloy Steel
  • Package Quantity 100
  • Thread Size #5-40
  • Class 3A
  • Item Set Screw
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Size 1/16"
  • Drive Type Hex Socket
  • Overall Length 5/8"
  • Point Type Cup
  • Meets ASME B18.3
  • Point Material Alloy Steel
  • Rockwell Hardness HRC 45 - HRC 53
  • Decimal Equivalent 0.062"
  • Finish Black Oxide
  • Type UNC
  • Point Dia. 0.057" - 0.067"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list