Skip Content
SOCKET SET CUP POINT NO5-40X5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET CUP POINT NO5-40X5/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07840.012.0031
  • Mfr. Model # U07840.012.0031
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 948
  • Shipping Weight 0.065 lbs

Technical Specs

  • Item Set Screw
  • Package Quantity 100
  • Material Alloy Steel
  • Thread Size #5-40
  • Temp. Range (F) -50 Degrees - 550 Degrees
  • Class 3A
  • Drive Size 1/16"
  • Drive Type Hex Socket
  • Point Type Cup
  • Overall Length 5/16"
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • Meets ASME B18.3
  • Decimal Equivalent 0.063"
  • Finish Black Oxide
  • Type UNC
  • Point Dia. 0.067"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list