Skip Content
SOCKET SET CUP POINT NO5-40X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET CUP POINT NO5-40X3/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07840.012.0037
  • Mfr. Model # U07840.012.0037
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 948
  • Shipping Weight 0.079 lbs

Technical Specs

  • Material Alloy Steel
  • Item Set Screw
  • Package Quantity 100
  • Thread Size #5-40
  • Temp. Range (F) -50 Degrees - 550 Degrees
  • Class 3A
  • Overall Length 3/8"
  • Drive Size 1/16"
  • Drive Type Hex Socket
  • Point Type Cup
  • Meets ASME B18.3
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • Decimal Equivalent 0.063"
  • Finish Black Oxide
  • Type UNC
  • System of Measurement Inch
  • Point Dia. 0.067"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list