Skip Content
SOCKET SET CUP POINT NO5-40X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET CUP POINT NO5-40X3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07840.012.0075
  • Mfr. Model # U07840.012.0075
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 948
  • Shipping Weight 0.18 lbs

Technical Specs

  • Package Quantity 100
  • Material Alloy Steel
  • Item Set Screw
  • Thread Size #5-40
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Class 3A
  • Drive Size 1/16"
  • Drive Type Hex Socket
  • Overall Length 3/4"
  • Meets ASME B18.3
  • Point Material Alloy Steel
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Type Cup
  • Finish Black Oxide
  • Decimal Equivalent 0.062"
  • Type UNC
  • Point Dia. 0.057" - 0.067"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list