Skip Content
SOCKET SET CUP POINT NO4-48X3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET CUP POINT NO4-48X3/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07852.011.0018
  • Mfr. Model # U07852.011.0018
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 950
  • Shipping Weight 0.029 lbs

Technical Specs

  • Item Socket Set Screw
  • Material Alloy Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 100
  • Thread Size #4-48
  • Class 3A
  • Drive Size 0.050"
  • Point Type Cup
  • Drive Type Hex Socket
  • Overall Length 3/16"
  • Meets ASME B18.3 / ASTM F912
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • Decimal Equivalent 0.050"
  • Finish Plain
  • Type UNF
  • System of Measurement Inch
  • Point Dia. 0.051" - 0.061"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list