Skip Content
SOCKET SET CUP POINT NO4-48X1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET CUP POINT NO4-48X1/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07852.011.0012
  • Mfr. Model # U07852.011.0012
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 950
  • Shipping Weight 0.017 lbs

Technical Specs

  • Item Socket Set Screw
  • Material Alloy Steel
  • Package Quantity 100
  • Temp. Range (F) -50 Degrees - 550 Degrees
  • Thread Size #4-48
  • Drive Size 0.050"
  • Drive Type Hex Socket
  • Class 3A
  • Point Type Cup
  • Overall Length 1/8"
  • Meets ASME B18.3
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • Decimal Equivalent 0.050"
  • Finish Plain
  • Type UNF
  • System of Measurement Inch
  • Point Dia. 0.061"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list