Skip Content
SOCKET SET CUP POINT NO4-40X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET CUP POINT NO4-40X3/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07840.011.0037
  • Mfr. Model # U07840.011.0037
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 948
  • Shipping Weight 0.066 lbs

Technical Specs

  • Material Alloy Steel
  • Item Set Screw
  • Package Quantity 100
  • Temp. Range (F) -50 Degrees - 550 Degrees
  • Drive Size 0.050"
  • Class 3A
  • Thread Size #4-40
  • Drive Type Hex Socket
  • Overall Length 3/8"
  • Point Type Cup
  • Meets ASME B18.3
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • Decimal Equivalent 0.050"
  • Finish Black Oxide
  • Type UNC
  • Point Dia. 0.061"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list