Skip Content
SOCKET SET CUP POINT NO3-48X5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET CUP POINT NO3-48X5/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07840.009.0031
  • Mfr. Model # U07840.009.0031
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 948
  • Shipping Weight 0.044 lbs

Technical Specs

  • Item Set Screw
  • Material Alloy Steel
  • Package Quantity 100
  • Thread Size #3-48
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Class 3A
  • Drive Size 0.050"
  • Overall Length 5/16"
  • Meets ASME B18.3
  • Point Type Cup
  • Rockwell Hardness HRC 45 - HRC 53
  • Drive Type Hex Socket
  • Point Material Alloy Steel
  • Decimal Equivalent 0.050"
  • Finish Plain
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list