SOCKET SET CUP POINT NO3-48X3/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET CUP POINT NO3-48X3/32

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07840.009.0009
  • Mfr. Model # U07840.009.0009
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 948
  • Shipping Weight 0.011 lbs

Technical Specs

  • Item Set Screw
  • Material Alloy Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 100
  • Thread Size #3-48
  • Class 3A
  • Drive Size 0.050"
  • Drive Type Hex Socket
  • Overall Length 3/32"
  • Point Type Cup
  • Meets ASME B18.3 / ASTM F912
  • Point Material Alloy Steel
  • Rockwell Hardness HRC 45 - HRC 53
  • Decimal Equivalent 0.050"
  • Finish Black Oxide
  • Type UNC
  • Point Dia. 0.045" - 0.054"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list