Skip Content
SOCKET SET CUP POINT NO3-48X1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET CUP POINT NO3-48X1/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07840.009.0012
  • Mfr. Model # U07840.009.0012
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 948
  • Shipping Weight 0.015 lbs

Technical Specs

  • Item Set Screw
  • Material Alloy Steel
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size #3-48
  • Drive Size 0.050"
  • Class 3A
  • Overall Length 1/8"
  • Drive Type Hex Socket
  • Meets ASME B18.3 / ASTM F912
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Type Cup
  • Point Material Alloy Steel
  • Finish Black Oxide
  • Decimal Equivalent 0.050"
  • Type UNC
  • Point Dia. 0.045" - 0.054"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list