SOCKET SET CUP POINT NO10-32X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET CUP POINT NO10-32X3/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07852.019.0037
  • Mfr. Model # U07852.019.0037
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 950
  • Shipping Weight 0.01 lbs

Technical Specs

  • Material Alloy Steel
  • Item Socket Set Screw
  • Class 3A
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size #10-32
  • Package Quantity 100
  • Drive Size 3/32"
  • Drive Type Hex Socket
  • Meets ANSI / ASME B18.3
  • Overall Length 3/8"
  • Point Type Cup
  • Point Material Alloy Steel
  • Rockwell Hardness HRC 45 - HRC 53
  • Finish Plain
  • Decimal Equivalent 0.190"
  • Type UNF
  • Point Dia. 0.088" - 0.102"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list