Skip Content
SOCKET SET CUP POINT NO10-24X5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET CUP POINT NO10-24X5/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07840.019.0031
  • Mfr. Model # U07840.019.0031
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 948
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Set Screw
  • Material Alloy Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 100
  • Thread Size #10-24
  • Class 3A
  • Drive Size 3/32"
  • Drive Type Hex Socket
  • Overall Length 5/16"
  • Point Type Cup
  • Meets ASME B18.3
  • Point Material Alloy Steel
  • Rockwell Hardness HRC 45 - HRC 53
  • Decimal Equivalent 0.190"
  • Finish Plain
  • Type UNC
  • Point Dia. 0.088" - 0.102"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list