Skip Content
SOCKET SET CUP POINT NO10-24X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET CUP POINT NO10-24X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07840.019.0200
  • Mfr. Model # U07840.019.0200
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 948
  • Shipping Weight 0.564 lbs

Technical Specs

  • Material Alloy Steel
  • Item Set Screw
  • Package Quantity 50
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size #10-24
  • Class 3A
  • Drive Size 3/32"
  • Overall Length 2"
  • Drive Type Hex Socket
  • Rockwell Hardness HRC 45 - HRC 53
  • Meets ASME B18.3
  • Point Type Cup
  • Point Material Alloy Steel
  • Finish Plain
  • Decimal Equivalent 0.094"
  • Type UNC
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list