SOCKET SET CUP POINT 7/8-9X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET CUP POINT 7/8-9X7/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07840.087.0087
  • Mfr. Model # U07840.087.0087
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 949
  • Shipping Weight 0.429 lbs

Technical Specs

  • Item Socket Set Screw
  • Package Quantity 5
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Material Alloy Steel
  • Thread Size 7/8"-9
  • Drive Size 1/2"
  • Meets ASME B18.3 / ASTM F912
  • Overall Length 7/8"
  • Point Type Cup
  • Class 3A
  • Drive Type Hex Socket
  • Point Material Alloy Steel
  • Rockwell Hardness HRC 45 - HRC 53
  • Finish Plain
  • Decimal Equivalent 0.500"
  • Type UNC
  • Point Dia. 0.502" - 0.530"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list