Skip Content
SOCKET SET CUP POINT 7/8-9X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET CUP POINT 7/8-9X4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07840.087.0400
  • Mfr. Model # U07840.087.0400
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 949
  • Shipping Weight 0.474 lbs

Technical Specs

  • Item Socket Set Screw
  • Material Alloy Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 1
  • Thread Size 7/8"-9
  • Class 3A
  • Drive Size 1/2"
  • Drive Type Hex Socket
  • Overall Length 4"
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Type Cup
  • Meets ASME B18.3
  • Point Material Alloy Steel
  • Decimal Equivalent 0.500"
  • Finish Plain
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list