SOCKET SET CUP POINT 7/8-9X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET CUP POINT 7/8-9X3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07840.087.0300
  • Mfr. Model # U07840.087.0300
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 949
  • Shipping Weight 0.356 lbs

Technical Specs

  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Material Alloy Steel
  • Package Quantity 1
  • Thread Size 7/8"-9
  • Item Socket Set Screw
  • Class 3A
  • Drive Size 1/2"
  • Drive Type Hex Socket
  • Overall Length 3"
  • Point Type Cup
  • Meets ASME B18.3 / ASTM F912
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • Decimal Equivalent 0.500"
  • Finish Plain
  • Type UNC
  • Point Dia. 0.502" - 0.530"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list