Skip Content
SOCKET SET CUP POINT 7/8-9X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET CUP POINT 7/8-9X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07840.087.0200
  • Mfr. Model # U07840.087.0200
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 949
  • Shipping Weight 1.136 lbs

Technical Specs

  • Material Alloy Steel
  • Item Socket Set Screw
  • Package Quantity 5
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size 7/8"-9
  • Class 3A
  • Drive Type Hex Socket
  • Drive Size 1/2"
  • Overall Length 2"
  • Point Type Cup
  • Meets ASME B18.3 / ASTM F912
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • Decimal Equivalent 0.500"
  • Finish Plain
  • Type UNC
  • System of Measurement Inch
  • Point Dia. 0.502" - 0.530"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list