Skip Content
SOCKET SET CUP POINT 7/8-9X2-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET CUP POINT 7/8-9X2-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07840.087.0250
  • Mfr. Model # U07840.087.0250
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 949
  • Shipping Weight 0.292 lbs

Technical Specs

  • Item Socket Set Screw
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 1
  • Material Alloy Steel
  • Thread Size 7/8"-9
  • Class 3A
  • Drive Type Hex Socket
  • Drive Size 1/2"
  • Overall Length 2-1/2"
  • Point Type Cup
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • Meets ASME B18.3 / ASTM F912
  • Decimal Equivalent 0.500"
  • Finish Plain
  • Type UNC
  • Point Dia. 0.502" - 0.530"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list