Skip Content
SOCKET SET CUP POINT 7/16-20X1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET CUP POINT 7/16-20X1-1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07852.043.0125
  • Mfr. Model # U07852.043.0125
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.913 lbs

Technical Specs

  • Item Set Screw
  • Material Alloy Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size 7/16"-20
  • Package Quantity 25
  • Class 3A
  • Drive Type Hex Socket
  • Drive Size 7/32"
  • Overall Length 1-1/4"
  • Point Type Cup
  • Rockwell Hardness HRC 45 - HRC 53
  • Meets ANSI / ASME B18.3
  • Point Material Alloy Steel
  • Decimal Equivalent 0.437"
  • Finish Plain
  • Type UNF
  • Point Dia. 0.232" - 0.252"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list