Skip Content
SOCKET SET CUP POINT 7/16-14X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET CUP POINT 7/16-14X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07840.043.0100
  • Mfr. Model # U07840.043.0100
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 948
  • Shipping Weight 1.46 lbs

Technical Specs

  • Material Alloy Steel
  • Item Set Screw
  • Package Quantity 50
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Size 7/32"
  • Class 3A
  • Thread Size 7/16"-14
  • Overall Length 1"
  • Drive Type Hex Socket
  • Meets ASME B18.3
  • Point Type Cup
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • Finish Plain
  • Type UNC
  • Decimal Equivalent 0.437"
  • Point Dia. 0.232" - 0.252"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list