Skip Content
SOCKET SET CUP POINT 5/8-18X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET CUP POINT 5/8-18X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07852.062.0100
  • Mfr. Model # U07852.062.0100
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.616 lbs

Technical Specs

  • Thread Size 5/8"-18
  • Item Socket Set Screw
  • Package Quantity 10
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Size 5/16"
  • Class 3A
  • Material Alloy Steel
  • Drive Type Hex Socket
  • Point Type Cup
  • Overall Length 1"
  • Meets ANSI / ASME B18.3
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • Finish Plain
  • Decimal Equivalent 0.625"
  • Type UNF
  • Point Dia. 0.347" - 0.371"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list