Skip Content
SOCKET SET CUP POINT 3/8-24X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET CUP POINT 3/8-24X1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07852.037.0050
  • Mfr. Model # U07852.037.0050
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 950
  • Shipping Weight 0.952 lbs

Technical Specs

  • Item Socket Set Screw
  • Package Quantity 100
  • Material Alloy Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size 3/8"-24
  • Class 3A
  • Drive Size 3/16"
  • Drive Type Hex Socket
  • Overall Length 1/2"
  • Point Type Cup
  • Meets ANSI / ASME B18.3
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • Decimal Equivalent 0.375"
  • Finish Plain
  • Point Dia. 0.194" - 0.212"
  • System of Measurement Inch
  • Type UNF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list