Skip Content
SOCKET SET CUP POINT 3/8-16X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET CUP POINT 3/8-16X3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07840.037.0300
  • Mfr. Model # U07840.037.0300
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 948
  • Shipping Weight 0.727 lbs

Technical Specs

  • Item Set Screw
  • Material Alloy Steel
  • Package Quantity 10
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Class 3A
  • Thread Size 3/8"-16
  • Drive Size 3/16"
  • Drive Type Hex Socket
  • Overall Length 3"
  • Point Type Cup
  • Meets ASME B18.3
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • Decimal Equivalent 0.375"
  • Finish Plain
  • Type UNC
  • System of Measurement Inch
  • Point Dia. 0.194" - 0.212"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list