Skip Content
SOCKET SET CUP POINT 3/8-16X1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET CUP POINT 3/8-16X1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07840.037.0025
  • Mfr. Model # U07840.037.0025
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 948
  • Shipping Weight 0.485 lbs

Technical Specs

  • Item Set Screw
  • Package Quantity 100
  • Material Alloy Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size 3/8"-16
  • Class 3A
  • Drive Type Hex Socket
  • Drive Size 3/16"
  • Point Type Cup
  • Meets ASME B18.3
  • Overall Length 1/4"
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • Finish Black Oxide
  • Decimal Equivalent 0.188"
  • Type UNC
  • Point Dia. 0.206"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list