Skip Content
SOCKET SET CUP POINT 3/8-16X1-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET CUP POINT 3/8-16X1-3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07840.037.0175
  • Mfr. Model # U07840.037.0175
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 948
  • Shipping Weight 2.063 lbs

Technical Specs

  • Package Quantity 50
  • Material Alloy Steel
  • Item Set Screw
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size 3/8"-16
  • Drive Size 3/16"
  • Class 3A
  • Drive Type Hex Socket
  • Point Type Cup
  • Overall Length 1-3/4"
  • Rockwell Hardness HRC 45 - HRC 53
  • Meets ASME B18.3
  • Point Material Alloy Steel
  • Decimal Equivalent 0.375"
  • Finish Plain
  • Type UNC
  • Point Dia. 0.194" - 0.212"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list