Skip Content
SOCKET SET CUP POINT 3/4-10X3-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET CUP POINT 3/4-10X3-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07840.075.0350
  • Mfr. Model # U07840.075.0350
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 949
  • Shipping Weight 1.729 lbs

Technical Specs

  • Package Quantity 5
  • Material Alloy Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Item Socket Set Screw
  • Class 3A
  • Thread Size 3/4"-10
  • Drive Size 3/8"
  • Drive Type Hex Socket
  • Meets ASME B18.3
  • Overall Length 3-1/2"
  • Point Type Cup
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • Decimal Equivalent 0.375"
  • Finish Plain
  • Type UNC
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list