Skip Content
SOCKET SET CUP POINT 3/4-10X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET CUP POINT 3/4-10X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07840.075.0200
  • Mfr. Model # U07840.075.0200
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 949
  • Shipping Weight 0.946 lbs

Technical Specs

  • Item Socket Set Screw
  • Package Quantity 5
  • Material Alloy Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Size 3/8"
  • Thread Size 3/4"-10
  • Class 3A
  • Drive Type Hex Socket
  • Overall Length 2"
  • Point Type Cup
  • Meets ANSI / ASME B18.3
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • Finish Plain
  • Decimal Equivalent 0.750"
  • Type UNC
  • Point Dia. 0.425" - 0.450"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list