Skip Content
SOCKET SET CUP POINT 1-8X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET CUP POINT 1-8X3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07840.100.0300
  • Mfr. Model # U07840.100.0300
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 949
  • Shipping Weight 0.445 lbs

Technical Specs

  • Material Alloy Steel
  • Item Socket Set Screw
  • Package Quantity 1
  • Thread Size 1"-8
  • Class 3A
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Size 9/16"
  • Drive Type Hex Socket
  • Overall Length 3"
  • Meets ASME B18.3 / ASTM F912
  • Point Type Cup
  • Point Material Alloy Steel
  • Rockwell Hardness HRC 45 - HRC 53
  • Decimal Equivalent 0.562"
  • Finish Plain
  • Type UNC
  • Point Dia. 0.579" - 0.609"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list