Skip Content
SOCKET SET CUP POINT 1-8X2-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET CUP POINT 1-8X2-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07840.100.0250
  • Mfr. Model # U07840.100.0250
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 949
  • Shipping Weight 0.365 lbs

Technical Specs

  • Item Socket Set Screw
  • Material Alloy Steel
  • Package Quantity 1
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size 1"-8
  • Class 3A
  • Drive Size 9/16"
  • Drive Type Hex Socket
  • Point Type Cup
  • Overall Length 2-1/2"
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • Meets ASME B18.3 / ASTM F912
  • Decimal Equivalent 0.562"
  • Finish Plain
  • Type UNC
  • Point Dia. 0.579" - 0.609"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list