Skip Content
SOCKET SET CUP POINT 1/4-28X3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET CUP POINT 1/4-28X3/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07852.025.0018
  • Mfr. Model # U07852.025.0018
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 950
  • Shipping Weight 0.134 lbs

Technical Specs

  • Material Alloy Steel
  • Item Socket Set Screw
  • Package Quantity 100
  • Thread Size 1/4"-28
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Class 3A
  • Drive Size 1/8"
  • Drive Type Hex Socket
  • Overall Length 3/16"
  • Meets ASME B18.3 / ASTM F912
  • Point Material Alloy Steel
  • Point Type Cup
  • Rockwell Hardness HRC 45 - HRC 53
  • Finish Plain
  • Decimal Equivalent 0.125"
  • Type UNF
  • Point Dia. 0.118" - 0.132"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list