Skip Content
SOCKET SET CUP POINT 1/4-20X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET CUP POINT 1/4-20X3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07840.025.0075
  • Mfr. Model # U07840.025.0075
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 948
  • Shipping Weight 0.005 lbs

Technical Specs

  • Material Alloy Steel
  • Package Quantity 100
  • Thread Size 1/4"-20
  • Item Set Screw
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Class 3A
  • Drive Size 1/8"
  • Overall Length 3/4"
  • Drive Type Hex Socket
  • Point Type Cup
  • Rockwell Hardness HRC 45 - HRC 53
  • Meets ASME B18.3
  • Point Material Alloy Steel
  • Decimal Equivalent 0.250"
  • Finish Plain
  • Type UNC
  • System of Measurement Inch
  • Point Dia. 0.118" - 0.132"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list