Skip Content
SOCKET SET CUP POINT 1/4-20X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET CUP POINT 1/4-20X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07840.025.0200
  • Mfr. Model # U07840.025.0200
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 948
  • Shipping Weight 2.053 lbs

Technical Specs

  • Item Set Screw
  • Package Quantity 100
  • Material Alloy Steel
  • Thread Size 1/4"-20
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Class 3A
  • Drive Size 1/8"
  • Overall Length 2"
  • Drive Type Hex Socket
  • Meets ASME B18.3
  • Point Type Cup
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • Decimal Equivalent 0.125"
  • Finish Black Oxide
  • Type UNC
  • Point Dia. 0.130"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list