Skip Content
SOCKET SET CUP POINT 1/2-13X5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET CUP POINT 1/2-13X5/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07840.050.0062
  • Mfr. Model # U07840.050.0062
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 949
  • Shipping Weight 0.02 lbs

Technical Specs

  • Package Quantity 50
  • Item Set Screw
  • Class 3A
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Material Alloy Steel
  • Thread Size 1/2"-13
  • Drive Size 1/4"
  • Point Type Cup
  • Overall Length 5/8"
  • Meets ASME B18.3
  • Drive Type Hex Socket
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • Decimal Equivalent 0.500"
  • Finish Plain
  • Type UNC
  • Point Dia. 0.270" - 0.291"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list