SOCKET SET CUP POINT 1/2-13X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET CUP POINT 1/2-13X3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07840.050.0300
  • Mfr. Model # U07840.050.0300
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 949
  • Shipping Weight 1.274 lbs

Technical Specs

  • Material Alloy Steel
  • Item Set Screw
  • Package Quantity 10
  • Thread Size 1/2"-13
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Size 1/4"
  • Drive Type Hex Socket
  • Class 3A
  • Overall Length 3"
  • Point Type Cup
  • Meets ASME B18.3
  • Point Material Alloy Steel
  • Rockwell Hardness HRC 45 - HRC 53
  • Decimal Equivalent 0.250"
  • Finish Black Oxide
  • Type UNC
  • System of Measurement Inch
  • Point Dia. 0.270" - 0.291"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list