Skip Content
SOCKET SET CUP POINT 1/2-13X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET CUP POINT 1/2-13X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07840.050.0200
  • Mfr. Model # U07840.050.0200
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 949
  • Shipping Weight 0.849 lbs

Technical Specs

  • Item Set Screw
  • Material Alloy Steel
  • Package Quantity 10
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Class 3A
  • Thread Size 1/2"-13
  • Drive Size 1/4"
  • Drive Type Hex Socket
  • Point Type Cup
  • Overall Length 2"
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • Meets ASME B18.3
  • Finish Plain
  • Decimal Equivalent 0.250"
  • Type UNC
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list