SOCKET SET CONE POINT NO8-32X3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET CONE POINT NO8-32X3/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07800.016.0018
  • Mfr. Model # U07800.016.0018
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 951
  • Shipping Weight 0.071 lbs

Technical Specs

  • Item Socket Set Screw
  • Package Quantity 100
  • Material Alloy Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size 8"-32
  • Class 3A
  • Drive Size 5/64"
  • Overall Length 3/16"
  • Drive Type Hex Socket
  • Meets ANSI / ASME B18.3
  • Point Material Alloy Steel
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Type Cone
  • Decimal Equivalent 0.078"
  • Finish Black Oxide
  • Type UNC
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list