Skip Content
SOCKET SET CONE POINT NO6-32X1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET CONE POINT NO6-32X1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07800.013.0025
  • Mfr. Model # U07800.013.0025
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 951
  • Shipping Weight 0.061 lbs

Technical Specs

  • Item Socket Set Screw
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 100
  • Material Alloy Steel
  • Thread Size 6"-32
  • Class 3A
  • Drive Size 1/16"
  • Drive Type Hex Socket
  • Point Type Cone
  • Overall Length 1/4"
  • Meets ANSI / ASME B18.3
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • Decimal Equivalent 0.062"
  • Finish Black Oxide
  • Type UNC
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list