SOCKET SET CONE POINT NO10-24X5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET CONE POINT NO10-24X5/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07800.019.0031
  • Mfr. Model # U07800.019.0031
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 951
  • Shipping Weight 0.15 lbs

Technical Specs

  • Material Alloy Steel
  • Package Quantity 100
  • Item Socket Set Screw
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Class 3A
  • Thread Size 10"-24
  • Drive Size 3/32"
  • Drive Type Hex Socket
  • Overall Length 5/16"
  • Point Type Cone
  • Meets ASME B18.3 / ASTM F914
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • Finish Plain
  • Decimal Equivalent 0.19"
  • Type UNC
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list