Skip Content
SOCKET SET CONE POINT NO10-24X1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET CONE POINT NO10-24X1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07800.019.0025
  • Mfr. Model # U07800.019.0025
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 951
  • Shipping Weight 0.11 lbs

Technical Specs

  • Item Socket Set Screw
  • Material Alloy Steel
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size 10"-24
  • Class 3A
  • Drive Size 3/32"
  • Drive Type Hex Socket
  • Point Type Cone
  • Overall Length 1/4"
  • Meets ASME B18.3 / ASTM F913
  • Point Material Alloy Steel
  • Rockwell Hardness HRC 45 - HRC 53
  • Decimal Equivalent 0.19"
  • Finish Plain
  • Type UNC
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list