Skip Content
SOCKET SET CONE POINT 5/16-18X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET CONE POINT 5/16-18X3/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07800.031.0037
  • Mfr. Model # U07800.031.0037
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 951
  • Shipping Weight 0.463 lbs

Technical Specs

  • Item Socket Set Screw
  • Material Alloy Steel
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Class 3A
  • Drive Size 5/32"
  • Drive Type Hex Socket
  • Overall Length 3/8"
  • Thread Size 5/16"-18
  • Meets ANSI / ASME B18.3
  • Point Type Cone
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • Decimal Equivalent 0.156"
  • Finish Black Oxide
  • Type UNC
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list