Skip Content
SOCKET SET CONE POINT 5/16-18X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET CONE POINT 5/16-18X3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07800.031.0075
  • Mfr. Model # U07800.031.0075
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 951
  • Shipping Weight 1.106 lbs

Technical Specs

  • Material Alloy Steel
  • Item Set Screw
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size 5/16"-18
  • Point Type Cone
  • Class 3A
  • Overall Length 3/4"
  • Drive Type Hex Socket
  • Meets ASME B18.3
  • Drive Size 5/32"
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • Decimal Equivalent 0.156"
  • Finish Plain
  • Type UNC
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list