Skip Content
SOCKET SET CONE POINT 5/16-18X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET CONE POINT 5/16-18X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07800.031.0100
  • Mfr. Model # U07800.031.0100
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 951
  • Shipping Weight 1.539 lbs

Technical Specs

  • Item Set Screw
  • Package Quantity 100
  • Material Alloy Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size 5/16"-18
  • Class 3A
  • Drive Size 5/32"
  • Drive Type Hex Socket
  • Overall Length 1"
  • Meets ASME B18.3
  • Point Type Cone
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • Decimal Equivalent 0.156"
  • Finish Plain
  • Type UNC
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list