Skip Content
SOCKET SET CONE POINT 1/2-13X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET CONE POINT 1/2-13X3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07800.050.0075
  • Mfr. Model # U07800.050.0075
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 951
  • Shipping Weight 0.692 lbs

Technical Specs

  • Item Socket Set Screw
  • Material Alloy Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 25
  • Thread Size 1/2"-13
  • Class 3A
  • Drive Type Hex Socket
  • Overall Length 3/4"
  • Meets ASME B18.3 / ASTM F913
  • Drive Size 1/4"
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Type Cone
  • Point Material Alloy Steel
  • Finish Black Oxide
  • Decimal Equivalent 0.250"
  • Type UNC
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list