Skip Content
SOCKET SET CONE POINT 1/2-13X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET CONE POINT 1/2-13X1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07800.050.0050
  • Mfr. Model # U07800.050.0050
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 951
  • Shipping Weight 0.786 lbs

Technical Specs

  • Item Socket Set Screw
  • Package Quantity 50
  • Material Alloy Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size 1/2"-13
  • Class 3A
  • Drive Size 1/4"
  • Drive Type Hex Socket
  • Overall Length 1/2"
  • Point Type Cone
  • Point Material Alloy Steel
  • Rockwell Hardness HRC 45 - HRC 53
  • Meets ASME B18.3 / ASTM F912
  • Decimal Equivalent 0.250"
  • Finish Black Oxide
  • Type UNC
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list