Skip Content
SOCKET SET CONE PNT SSA2 M8-1.25X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET CONE PNT SSA2 M8-1.25X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51250.080.0035
  • Mfr. Model # M51250.080.0035
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1014
  • Shipping Weight 1.135 lbs

Technical Specs

  • Item Set Screw
  • Thread Size M8 x 1.25mm
  • Package Quantity 50
  • Material Stainless Steel A2
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Size 4 mm
  • Drive Type Hex Socket
  • Point Type Cone
  • Overall Length 35mm
  • Rockwell Hardness HRB 96 - HRC 33
  • Meets D914
  • Point Material Stainless Steel A2
  • Finish Plain
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list