Skip Content
SOCKET SET CONE PNT SSA2 M6-1X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET CONE PNT SSA2 M6-1X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51250.060.0060
  • Mfr. Model # M51250.060.0060
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1014
  • Shipping Weight 2.066 lbs

Technical Specs

  • Package Quantity 100
  • Item Set Screw
  • Material Stainless Steel A2
  • Drive Size 3 mm
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size M6 x 1mm
  • Drive Type Hex Socket
  • Point Type Cone
  • Overall Length 60mm
  • Meets D914
  • Point Material Stainless Steel A2
  • Rockwell Hardness HRB 96 - HRC 33
  • Finish Plain
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list